Shop All Bulletin Boards
Mastervision
Fabric Bulletin Board 24x18", Black
Mfr # FB0471168
Zoro # G6244905
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18"
- Board Type Bulletin
- Board Material Fabric
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FB0471168
- Zoro # G6244905
- UPC # 560375004695
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Board Width | 24" |
Board Height | 18" |
Details
Board Type | Bulletin |
Board Material | Fabric |
Board Color | Black |
Frame Color | Black |
Frame Material | MDF Wood |
Item | Fabric Bulletin Board,24x18",Black |
Material | MDF Wood |
Includes | Mounting Kit |
Color | Black |
Features | Fabric Bulletin |
Weight | 2.86 lbs |
Standards | ISO 9001-2008 |
Description
Fabric Bulletin Board,24x18 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Black (10551)
- VESTIL 54" x 54" Portable Loading Platform (FTLP-5454)
- DAHLE Dahle CleanTEC Filter, for Shredders (20710)
- VIDEOJET Sp370551 Bottle Fitler Tube Other Printer Parts And Accessory (SP370551)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- Mastervision Bulletin Boards