Shop All Enclosed Boards
Mastervision
Enclosed Magnetic Bulletin Board 38"W x 47"H
Mfr # VT380109150
Zoro # G7309596
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Board Style Dry Erase, Magnetic Letter
- Height 47 in
- Board Material Magnetic Steel
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT380109150
- Zoro # G7309596
- UPC # 560375052382
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 38 in |
Height | 47 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Dry Erase, Magnetic Letter |
Board Material | Magnetic Steel |
Board Color | White |
Board Frame Material | Aluminum |
Frame Color | Gray |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Door Type | Swing |
For Use | Indoor |
Includes | (2) Keys, Mounting Hardware |
Description
Enclosed Bulletin Board, Dry Erase, Magnetic Letter, Board Material Magnetic Steel, Width 38 in, Height 47 in, Board Frame Material Aluminum, Frame Color Gray, Board Color White, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, 9 Compartment Trays (22122)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- DUCK BRAND HP260 Packing Tape, No Color (DUC07364)
- ZORO SELECT Shop Ticket Holder, Green, 12 in. W, PK15 (45TU82)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- Mastervision Enclosed Boards