Shop All Enclosed Boards
Mastervision
Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H
Mfr # VT380609760
Zoro # G7309639
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 5/16 in
- Board Style Dry Erase, Magnetic Letter
- Height 47 in
- Board Material Magnetic Steel
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT380609760
- Zoro # G7309639
- UPC # 560375052764
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 38 5/16 in |
Height | 47 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Dry Erase, Magnetic Letter |
Board Material | Magnetic Steel |
Board Color | White |
Board Frame Material | Aluminum |
Frame Color | Gray |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
For Use | Outdoor |
Includes | (2) Keys, Mounting Hardware |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Swing |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Dry Erase, Magnetic Letter, Board Material Magnetic Steel, Width 38 5/16 in, Height 47 in, Board Frame Material Aluminum, Frame Color Gray, Board Color White, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- AT-A-GLANCE At A Glance AAGPM21228 Double Sided Paper Wall Calendar - White (AAGPM21228)
- TOUGHBUILT Grid Notebooks (Large), PK2 (TB-56-L-2)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- Mastervision Enclosed Boards