Shop All Enclosed Boards
Mastervision
Enclosed Letter Board 36"x24", 2 Hinged Door, Black
Mfr # VT630103690
Zoro # G6244397
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Bulletin
- Board Material Aluminum
- Width 28"
- Height 38"
- Mounting/Mobility Type Vertical; Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT630103690
- Zoro # G6244397
- UPC # 603750523067
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 28" |
Height | 38" |
Depth | 1 3/8" |
Details
Board Style | Bulletin |
Board Material | Aluminum |
Mounting/Mobility Type | Vertical; Horizontal |
Item | Enclosed Fabric Bulletin Board,28x38" |
Color | Gray |
Description
Enclosed Fabric Bulletin Board,28x38 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- 3M Mounting Tape, 0.5 x 75 in. (110)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- Mastervision Enclosed Boards