Shop All Enclosed Boards
Mastervision
Enclosed Cork Bulletin Board 38"W x 47"H
Mfr # VT380101150
Zoro # G7309605
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 38 in
- Board Style Push-Pin
- Height 47 in
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT380101150
- Zoro # G7309605
- UPC # 560375052351
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 38 in |
Height | 47 in |
Depth | 1.4" |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Gray |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
For Use | Indoor |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Mounting Hardware |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 38 in, Height 47 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- AVERY Round Ring View Binder, 2", Black (05730)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- Mastervision Enclosed Boards