Shop All Enclosed Boards
Mastervision
Enclosed Cork Bulletin Board 38-5/16"W x 47"H
Mfr # VT380601760
Zoro # G7309578
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 5/16 in
- Board Style Push-Pin
- Height 47 in
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT380601760
- Zoro # G7309578
- UPC # 560375052795
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 38 5/16 in |
Height | 47 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Gray |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Material | Acrylic |
For Use | Outdoor |
Door Type | Swing |
Includes | (2) Keys, Mounting Hardware |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 38 5/16 in, Height 47 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM OFFICE PRODUCTS Pencil Box, 8.5"X5.5", Clear (34104)
- MEAD Board, Cork, 3X2 (MEA85366)
- ASP Color Top Detailed Deal Jackets-Printed, 9" X 12", 100 Per Pk: Blue Pk (5612)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- Mastervision Enclosed Boards