Shop All Enclosed Boards
Mastervision
Enclosed Cork Bulletin Board 31-7/64"H
Mfr # VT630101690
Zoro # G7309541
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41 1/2 in
- Board Style Push-Pin
- Height 31 7/64 in
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT630101690
- Zoro # G7309541
- UPC # 560375052399
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 41 1/2 in |
Height | 31 7/64 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Gray |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Mounting Hardware |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Type | Swing |
For Use | Indoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 41 1/2 in, Height 31 7/64 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC BIC GDE11RD, INTENSITY LOW ODOR DRY ERASE MARKER, FINE BULLET TIP, RED, DOZEN, 18PK (BICGDE11RD)
- AVERY Heavy-Duty View Binders, Orchid, 1.5" Sl (79273)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- Mastervision Enclosed Boards