Shop All Enclosed Boards
Mastervision
Enclosed Cork Bulletin Board 26-1/2"W x 30"H
Mfr # VT340601760
Zoro # G7309550
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 1/2 in
- Height 30 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT340601760
- Zoro # G7309550
- UPC # 560375052788
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 26 1/2 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Gray |
Mounting/Mobility Type | Wall Mounted |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Mounting Hardware |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Material | Acrylic |
Door Type | Swing |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 26 1/2 in, Height 30 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- KENAURD Kenaurd: Multi-cam Mailbox Lock with Threaded Body (KMCML)
- US CARGO CONTROL Door Jamb Protector (DJP1005)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- Mastervision Enclosed Boards