Shop All Easels
Mastervision
Easel, Tabletop, Display, Black
Mfr # FLX07201MV
Zoro # G6244869
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 1 1/2 x 2 1/8 x 15
- Color Black
- Material Steel; Plastic; Rubber
- Height 14 1/4"
- Weight 0.64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FLX07201MV
- Zoro # G6244869
- UPC # 560375099721
- Country of Origin Portugal
- Category Easels
Dimensions
Sheet Size | 1 1/2 x 2 1/8 x 15 |
Height | 14 1/4" |
Details
Item | Easel,Tabletop,Display,Black |
Color | Black |
Material | Steel; Plastic; Rubber |
Weight | 0.64 lbs |
Standards | ISO Compliant |
Product Type | Folding Display |
Description
Easel,Tabletop,Display,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- MASTERVISION Easel, Tripod, Wood, Oak (FLX06203MV)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- MASTERVISION Easel, Display, 3 Leg HeavyWeight, Silver (FLX05102MV)
- MASTERVISION Dry Erase Quad-Pod Easel, Silver (EA2300335)
- MASTERVISION Flip Chart Hanger for Tile Boards/Pad (SX101010)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- FELLOWES Copyholder, Easel, Ltr, Black (11053)
- Mastervision Easels