Shop All Easels
Mastervision
Easel, Presentation, Tri-Pod, Black/Silver
Mfr # EA23062119
Zoro # G6244975
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dry Erase Markers
- Adjustable Height Range 32 in to 72 in
- Sheet Size 43 1/2 x 30 x 3
- Color Black/Silver
- Material Lacquered Steel; Aluminum; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA23062119
- Zoro # G6244975
- UPC # 560375050210
- Country of Origin Portugal
- Category Easels
Dimensions
Adjustable Height Range | 32 in to 72 in |
Sheet Size | 43 1/2 x 30 x 3 |
Board Dimensions | 28 in x 38.5 in |
Width | 28" |
Height | 38 1/2" |
Details
Item | Easel,Presentation,Tri-Pod,Black/Silver |
For Use With | Dry Erase Markers |
Color | Black/Silver |
Material | Lacquered Steel; Aluminum; Steel |
Description
Easel,Presentation,Tri-Pod,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- MASTERVISION Flip Chart Hanger for Tile Boards/Pad (SX101010)
- MASTERVISION Dry Erase Mobile Easel, Black/Silver (EA48066720)
- MASTERVISION Dry Erase Footbar Easel, Black/Silver (EA142066720)
- MASTERVISION Easel, Tabletop, Display, Black (FLX07201MV)
- MASTERVISION Dry Erase Quad-Pod Easel, Silver (EA2300335)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- Mastervision Easels