Shop All Easels
Mastervision
Easel, Display, 3 Leg HeavyWeight, Silver
Mfr # FLX05102MV
Zoro # G6244887
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Height Range 38 in to 69 in
- Color Silver
- Features Heavy-Duty
- Material Metal
- Height 69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FLX05102MV
- Zoro # G6244887
- UPC # 560375099172
- Country of Origin Portugal
- Category Easels
Dimensions
Adjustable Height Range | 38 in to 69 in |
Height | 69" |
Details
Item | Easels |
Color | Silver |
Features | Heavy-Duty |
Material | Metal |
Weight | 3.52 lbs |
Product Type | Folding Display |
Description
Easel,Display,3 Leg HeavyWeight,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Clr Printing, 8-3/4"x12-1/2"x2-3/4", GY (VCT15606)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT61)
- ZORO SELECT Literature Mailers, 15" x 12" x 2", White, 50/Bundle (55VL07)
- SQUARE Register, Touchscreen Display, Gray (A-SKU-0665)
- MASTERVISION Flip Chart Hanger for Tile Boards/Pad (SX101010)
- MASTERVISION Easel, To-Table, Melamine, Black (EA14000583MV)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- MASTERVISION Display Easel, 65" H, 33" W (FLX09101MV)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- Mastervision Easels