Shop All Dry Erase Boards
Mastervision
Earth Easy Dry Erase Board 36x48", White
Mfr # MA0500790
Zoro # G6244747
product price: $146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Heavy Duty Adjustable Easy-Mount Hardware
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA0500790
- Zoro # G6244747
- UPC # 560375011051
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Height | 36" |
Width | 48" |
Board Width | 48" |
Details
Item | Earth Easy Dry Erase Board,36x48",White |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Heavy Duty Adjustable Easy-Mount Hardware |
Board Frame Material | Aluminum |
Frame Color | Silver |
Color | White |
Standards | ISO 9001-2008 |
Features | Melamine—Reversible -- simply flip the board to extend use. |
Includes | Accessory Tray/Rail; Mounting Kit |
Material | Aluminum |
Board Style | Dry Erase |
Board Material | Melamine |
Weight | 20.46 lbs |
Mounting Details | Heavy Duty Adjustable Easy-Mount Hardware (Included) |
Description
Earth Easy Dry Erase Board,36x48",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930GT)
- AVERY Printable Postcards, Inkjet, 65 lb, 4.25 x 5.5, Textured Matte White, 120PK (3380)
- ZORO SELECT ECT32 22 x 22 x 12 RSC, 22x22x12 in (60YP79)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- MASTERVISION 48"x72" Porcelain Dry Erase Board (CR1201170MV)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0594830)
- GEC Global Industrial Magnetic Glass Dry Erase Board - 48 x 36 - Gray (TWCGB-4836gy)
- Mastervision Dry Erase Boards