Shop All Dry Erase Boards
Mastervision
Earth Easy Dry Erase Board 24x36", White
Mfr # MA0300790
Zoro # G6244771
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Heavy Duty Adjustable Easy-Mount Hardware
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA0300790
- Zoro # G6244771
- UPC # 560375011037
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Item | Earth Easy Dry Erase Board,24x36",White |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Heavy Duty Adjustable Easy-Mount Hardware |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Melamine—Reversible -- simply flip the board to extend use. |
Includes | Accessory Tray/Rail; Mounting Kit |
Color | White |
Standards | ISO 9001-2008 |
Board Material | Melamine |
Material | Aluminum |
Board Style | Dry Erase |
Weight | 7.72 lbs |
Mounting Details | Heavy Duty Adjustable Easy-Mount Hardware (Included) |
Description
Earth Easy Dry Erase Board,24x36",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK48 (22248)
- SPARCO PRODUCTS Sparco Rubber Grip Straight Scissors (SPR25226)
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- MASTERVISION 48"x96" Porcelain Dry Erase Board, Dry Erase Height: 48" (CR1520790)
- MASTERVISION 48"x72" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI270205)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION 12"x12" Magnetic Planning Dry Erase Board, Aluminum Frame (CR0894830)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Aluminum Frame (MA0507790)
- MASTERVISION Calendar Dry Erase Board 3"-1, Gray (MB3507186)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- Mastervision Dry Erase Boards