Shop All Bulletin Boards
Mastervision
Earth Cork Board, 48 x 72, Wood Frame
Mfr # SB1420001233
Zoro # G202684265
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Width 72"
- Height 48"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # SB1420001233
- Zoro # G202684265
- UPC # 560375031141
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 72" |
Height | 48" |
Board Width | 72" |
Board Height | 48" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Mounting Type | Hardware (Included) |
Frame Material | Wood |
Includes Mounting Hardware | Hardware Included |
Color | Natural |
Material | Wood |
Item | Boards |
Includes | Mounting Kit |
Standards | Cradle to Cradle Certifiedâ„¢ Silver, ISO 9001-2008 |
Weight | 24.79 lbs |
Description
Bulletin board is an efficient and versatile solution for visual communication. Decorative and practical, it's a tool that serves as an important aid to sharing information. Manufactured using post-consumer and post-industrial waste, it's also nearly entirely recyclable. Real cork surface is extremely durable and resilient. Sturdy aluminum frame features an easy to mount four-corner system. Hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS White Name Tent Cardstock, PK100 (87587)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- MASTERVISION Tech Cork Board 3 ft.x4ft., Aluminum Frame (MVI050501)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Oak Frame (MX141212319)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- Mastervision Bulletin Boards