Shop All Bulletin Boards
Mastervision
Earth Cork Board 36x48" Wood Frame
Mfr # SB0720001233
Zoro # G6244458
original price:
$114.99
14% off
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$97.75
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # SB0720001233
- Zoro # G6244458
- UPC # 560375031721
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Mounting Type | Hardware (Included) |
Frame Material | Wood |
Includes Mounting Hardware | Hardware Included |
Item | Earth Cork Board w/Wood Frame,36x48" |
Material | Wood |
Includes | Mounting Kit |
Color | Natural |
Standards | Cradle to Cradle Certifiedâ„¢ Silver, ISO 9001-2008 |
Weight | 7.59 lbs |
Description
Earth Cork Board w/Wood Frame,36x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED 1 Inch Top Open 3 Ring Binder In Lilac, PK5 (205003-LI5)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- TOY TIME Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink) (328035OVA)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- Mastervision Bulletin Boards