Shop All Bulletin Boards
Mastervision
Earth Cork Board 18x24, Aluminum
Mfr # CA021790
Zoro # G6245191
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA021790
- Zoro # G6245191
- UPC # 560375042215
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Board Height | 18" |
Board Width | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Heavy Duty Adjustable Easy-Mount Hardware (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Heavy Duty Adjustable Easy-Mount Hardware |
Item | Earth Cork Board,18x24,Aluminum |
Includes | Mounting Kit |
Material | Aluminum |
Color | Natural |
Standards | Cradle to Cradle Certified™ Silver, ISO 9001-2008 |
Weight | 3.67 lbs |
Description
Earth Cork Board,18x24,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1/4" Width, PK100 (FDT2363506NFMT)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10203)
- SIMPLAY3 Big River and Roads Water Play Table (221010-01)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- MASTERVISION Gray Felt Bulletin Board, 36" X 48", Aluminum Frame (FA05429214)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- Mastervision Bulletin Boards