Shop All Easels
Mastervision
Dry Erase Quad-Pod Easel, Silver
Mfr # EA2300335
Zoro # G6244981
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dry Erase Markers
- Adjustable Height Range 45 in to 79 in
- Sheet Size 45 x 30 x 3
- Color Silver
- Material Aluminum; Melamine; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA2300335
- Zoro # G6244981
- UPC # 560375050029
- Country of Origin Portugal
- Category Easels
Dimensions
Adjustable Height Range | 45 in to 79 in |
Sheet Size | 45 x 30 x 3 |
Board Dimensions | 28 in x 39.5 in |
Height | 39 1/2" |
Width | 28" |
Details
Item | Dry Erase Quad-Pod Easel,Silver |
For Use With | Dry Erase Markers |
Color | Silver |
Material | Aluminum; Melamine; Steel |
Weight | 19.8 lbs |
Product Type | Presentation |
Description
Dry Erase Quad-Pod Easel,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (16013)
- SAKURA Cray-Pas Junior Artist Oil Pastels, Assorted Colors, 12PK (XEP12)
- SAFCO Legal Size Wall Rack, 1, Comp (3171BL)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- MASTERVISION Telescoping Display Easel, 3 Leg, Silver (FLX09102MV)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- MASTERVISION Easel, To-Table, Melamine, Black (EA14000583MV)
- MASTERVISION Easel, Display, 3 Leg HeavyWeight, Silver (FLX05102MV)
- MASTERVISION Display Easel, 65" H, 33" W (FLX09101MV)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products 425MG Portable Presentation Easels (425MG)
- Mastervision Easels