Shop All Easels
Mastervision
Dry Erase Mobile Easel, Black/Silver
Mfr # EA48066720
Zoro # G9538947
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.5"
- Overall Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA48066720
- Zoro # G9538947
- UPC # 00041114044825
- Country of Origin Portugal
- Category Easels
Dimensions
Overall Height | 29.5" |
Overall Width | 40" |
Details
Item | Dry Erase Mobile Easel,Black/Silver |
Description
Dry Erase Mobile Easel,Black/Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Clock Bundle (2500)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- DECKER TAPE PRODUCTS Label, DL1763, STOP! LOOK MORE PARTS INSIDE, 2" X 4" (DL1763)
- SEIKO INSTRUMENTS Smart Label Printer (SLP620)
- MASTERVISION Easel, Display, 3 Leg HeavyWeight, Silver (FLX05102MV)
- MASTERVISION Easel, Presentation, Tri-Pod, Black/Silver (EA23062119)
- MASTERVISION Dry Erase Footbar Easel, Black/Silver (EA142066720)
- MASTERVISION Display Easel, 63-1/2" H, 12" W (FLX10201MV)
- MASTERVISION Telescoping Display Easel, 3 Leg, Silver (FLX09102MV)
- MASTERVISION Easel, Tabletop, Display, Black (FLX07201MV)
- UNIVERSAL Instant Setup Foldaway Easel, 15-61" (UNV43029)
- Mastervision Easels