Shop All Dry Erase Boards
Mastervision
Dry Erase Board, 47-13/64" H, 70-13/16" W
Mfr # MA2712170MV
Zoro # G7376385
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 47 13/64 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MA2712170MV
- Zoro # G7376385
- UPC # 560375011723
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 47 13/64 in |
Dry Erase Width | 70 51/64 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 70-13/16" |
Height | 47-13/64" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Frame Material | Aluminum |
Standards | TAA Compliant |
Includes | Mounting hardware |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 47 13/64 in, Dry Erase Width 70 51/64 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- MARVY UCHIDA Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2 (483-4P)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- WESTWARD Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (3A530)
- MASTERVISION 23-39/64"x35-13/32" Melamine Whiteboard, Aluminum Frame (MA0312170MV)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0594830)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- Mastervision Dry Erase Boards