Shop All Dry Erase Boards
Mastervision
Dry Erase Board, 47-13/64" H, 70-13/16" W
Mfr # MA2707170
Zoro # G7376376
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 47 13/64 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2707170
- Zoro # G7376376
- UPC # 560375011815
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 47 13/64 in |
Dry Erase Width | 70 51/64 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 70-13/16" |
Height | 47-13/64" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Includes | Mounting hardware |
Standards | TAA Compliant |
Frame Material | Aluminum |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 47 13/64 in, Dry Erase Width 70 51/64 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Durable Easy Peel ID Labels, Sure, PK120 (6793)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 6RL/PK 6PK (SPR64010PK)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 8 x 10", Red/White/Black, 250/Roll (DL1636)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 48"X18" Magnetic Calendar Combo Board (XA429993700)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- MASTERVISION Magnetic Glass Dry-Erase Board, 48" X 72" (GL120107)
- 5S SUPPLIES Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in (KPITRACK-2432-DRYERASE)
- Mastervision Dry Erase Boards