Shop All Sign Holders
Mastervision
Double Sided Sign Holder, 39-1/2" H
Mfr # DKT30505072
Zoro # G7346967
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 25 in x 26 in
- Mounting Style Freestanding
- Material Aluminum/Steel
- Color Black
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # DKT30505072
- Zoro # G7346967
- UPC # 560375076722
- Country of Origin Portugal
- Category Sign Holders
Dimensions
Size | 25 in x 26 in |
Overall Height | 40 in |
Overall Width | 25 in |
Overall Depth | 27 in |
Compatible Sheet Height | 33 in |
Compatible Sheet Width | 23 in |
Details
Item | A-Frame Dual-Sided Floor Sign Holder |
Mounting Style | Freestanding |
Material | Aluminum/Steel |
Color | Black |
ADA Compliance | No |
Includes | Mounting Hardware |
Product Type | A-Frame Dual-Sided Floor Sign Holder |
Mounting Method | Freestanding |
Description
A-Frame Dual-Sided Floor Sign Holder, Mounting Style Freestanding, Size 25 in x 26 in, Overall Height 40 in, Overall Width 25 in, Material Aluminum/Steel, Color Black, Includes Mounting Hardware, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO400B)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN1 Classic Banner Stands (BN1-SQ-B)
- AZAR DISPLAYS 5"W x 3.5"H Double-Foot Two Sided Sign Holder, PK10 (152732)
- NMC Sign Stand For Roll Up Signs (RUSTAND)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx5-7/8"H (486237)
- ACCUFORM Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic (PFK321)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, Cancel Symbol 🚫 (FS200-1422-V-PB-CANCEL)
- MONTOUR LINE White Traditional Event Fence Panel, (Panel Only) (FN-TRD-PNL-WH-55)
- Mastervision Signs