Shop All Easels
Mastervision
Display Easel, 63-1/2" H, 12" W
Mfr # FLX10201MV
Zoro # G7346720
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Easel
- Mounting/Mobility Type Portable/Carry
- Adjustable Height Range 62-1/2 in to 63-1/2 in
- Overall Height 63 1/2 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # FLX10201MV
- Zoro # G7346720
- UPC # 560375099196
- Country of Origin Portugal
- Category Easels
Dimensions
Adjustable Height Range | 62-1/2 in to 63-1/2 in |
Overall Height | 63 1/2 in |
Overall Width | 12 in |
Board Dimensions | 15 in x 12 in |
Details
Item | Easel |
Dry Erase Product Grouping | Easel |
Mounting/Mobility Type | Portable/Carry |
Frame Material | Steel |
Frame Color | Black |
Description
Easel, Mounting/Mobility Type Portable/Carry, Adjustable Height Range 62-1/2 in to 63-1/2 in, Overall Height 63 1/2 in, Overall Width 12 in, Frame Material Steel, Board Dimensions 15 in x 12 in, Frame Color Black, Easel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- ZORO SELECT 96"x48" Self-Sticking Whiteboard, Plastic (Vawlp-dryerase)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- MASTERVISION Telescoping Display Easel, 3 Leg, Silver (FLX09102MV)
- MASTERVISION Display Easel, 61-1/2" H, 12" W (FLX04201MV)
- MASTERVISION Easel, Tripod, Wood, Oak (FLX06203MV)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- MASTERVISION Easel, To-Table, Melamine, Black (EA14000583MV)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- Mastervision Easels