Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 70-13/16"W x 47-13/64"H
Mfr # CA2711721
Zoro # G7677848
product price: $127.99
/ea
Item requires special delivery charges. A $5.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- Width 70 13/16 in
- Height 47 13/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA2711721
- Zoro # G7677848
- UPC # 560375042888
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 70 13/16 in |
Height | 47 13/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Yellow |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
For Use | Classrooms, Industrial, Office, Warehouse |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 70 13/16 in, Height 47 13/64 in, Frame Color Yellow, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Pedestal Display Board (4118BL)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- HOUSE OF DOO House of Doo HOD1646 Recycled Two-Color Monthly Desk Calendar with Large Notes Section (1646)
- LEXMARK Lexmark Extra High Yield Yellow Return Program Toner, TAA Compliant, Yield: 22000 Pages (82K0XYG)
- MASTERVISION Tech Cork Board 48x72", Silver/Black (MVI270501)
- MASTERVISION Cork Bulletin Board 47-13/64" W (SF152001239)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- Mastervision Bulletin Boards