Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 70-13/16"W
Mfr # SF352001239
Zoro # G7376391
original price:
$293.49
32% off
new price: $196.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Width 70 13/16 in
- Height 47 13/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SF352001239
- Zoro # G7376391
- UPC # 560375047234
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 70 13/16 in |
Height | 47 13/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Fiberboard |
Board Frame Material | Fiberboard |
Includes | Mounting Hardware |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
For Use | Classrooms, Industrial, Office, Warehouse |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 70 13/16 in, Height 47 13/64 in, Frame Color Oak, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Red (CT2-R)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- CREATIVE TEACHING PRESS Greek and Latin Roots Book, Grades 4-8 (LW438)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- MASTERVISION Cork Bulletin Board 36"H x 48"W (VT640101720)
- MASTERVISION Fabric Bulletin Board 24x18", Black (SF0422581012)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- Mastervision Bulletin Boards