Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 47-13/64"Wx35-13/32"H
Mfr # CA0511721
Zoro # G7677656
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47 13/64 in
- Height 35 13/32 in
- Board Material Cork
- Board Color Natural
- Frame Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA0511721
- Zoro # G7677656
- UPC # 560375042918
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 47 13/64 in |
Height | 35 13/32 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Yellow |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
For Use | Classrooms, Industrial, Office, Warehouse |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 47 13/64 in, Height 35 13/32 in, Frame Color Yellow, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMS 2 Lipper International Bamboo 4 Tier Desk Organizer (1804)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Happyast Pk (WAU21289)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- MASTERVISION Fabric Bulletin Board 18x24", Gray (FB0470608)
- MASTERVISION Bulletin/Whiteboard Combination 1.5 ft.x2ft., Aluminum Frame (XA0202170)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- Mastervision Bulletin Boards