Shop All Bulletin Boards
This Product is Discontinued
Mastervision
Cork Bulletin Board 36x48", Aluminum Frame (Discontinued)
Mfr # CA051170
Zoro # G6245167
This Product is Discontinued
Key Features
- Width 36"
- Height 48"
- Board Type Bulletin
- Includes Mounting Hardware Easy-4-Corner Mounting Kit Included
- Depth 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA051170
- Zoro # G6245167
- UPC # 560375042253
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 48" |
Depth | 0.75" |
Details
Board Type | Bulletin |
Includes Mounting Hardware | Easy-4-Corner Mounting Kit Included |
Item | Cork Bulletin Board,w/Alum Frame,36x48" |
Material | Aluminum |
Color | Natural |
Description
Cork Bulletin Board,w/Alum Frame,36x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.