Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 36x24, Black
Mfr # SF0722581012
Zoro # G6244430
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # SF0722581012
- Zoro # G6244430
- UPC # 560375047746
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Mounting Type | Mounting Kit (Included) |
Frame Material | Wood |
Includes Mounting Hardware | Mounting Kit Included |
Item | Natural Cork Bulletin Board,36x24,Black |
Material | Wood |
Includes | Mounting Kit |
Color | Natural |
Standards | ISO 9001-2008 |
Description
Natural Cork Bulletin Board,36x24,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Fluorescent Orange Color Family (61043)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 10", Kraft, 15/Bundle (493T81)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- MASTERVISION Self-Stick Easel Pad, White, PK2 (FL1218207)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Blue (XA0222830)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- Mastervision Bulletin Boards