Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 36"H x 72"W
Mfr # VT1620101230
Zoro # G7346985
product price: $662.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$662.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT1620101230
- Zoro # G7346985
- UPC # 560375052634
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Door Type | Swing |
Number of Doors | 3 |
Mounting/Mobility Type | Wall Mounted |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Board Frame Material | Aluminum |
Item | Enclosed Bulletin Board |
Includes | Mounting Hardware |
Features | Locking Door, Shatter Resistant Panel, Tamper Proof |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 3, Door Type Swing, Includes Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- ZORO SELECT Stapler, 20 Sheet, Black (2WFT1)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- MASTERVISION Cork Bulletin Board 23-39/64"W (MC040014231)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- Mastervision Bulletin Boards