Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 36"H x 48"W
Mfr # VT640101720
Zoro # G7346976
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # VT640101720
- Zoro # G7346976
- UPC # 560375052627
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Door Type | Swing |
Includes | Mounting Hardware |
Board Style | Push-Pin |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Number of Doors | 2 |
Mounting/Mobility Type | Wall Mounted |
Item | Enclosed Bulletin Board |
Features | Durable, Locking Door, Resilient, Reinforced Corners |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 2, Door Type Swing, Includes Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- OPTIMA SCALES Optima Scales OP-926-5000 Hanging Scale - 5000 lbs x 1 lb. (OP-926-5000)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC3M16C)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- MASTERVISION Cork Bulletin Board 23-39/64"W (MC040014231)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- Mastervision Bulletin Boards