Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 35-13/32"W
Mfr # CA031170
Zoro # G7298457
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 13/32 in
- Height 23 39/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # CA031170
- Zoro # G7298457
- UPC # 560375042239
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 35 13/32 in |
Height | 23 39/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
For Use | Classrooms, Industrial, Office, Warehouse |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 35 13/32 in, Height 23 39/64 in, Frame Color Silver, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, Matte, PK400 (8877)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Clear, 500 /Roll (DL1388CL)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- MASTERVISION Gray Felt Bulletin Board, 36" X 48", Aluminum Frame (FA05429214)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- QUARTET MFG. Quartet, Cork Panel Bulletin Board, Brown, 12 X 12, 4PK (101)
- Mastervision Bulletin Boards