Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 35-13/32" H, 59" W
Mfr # SF322001239
Zoro # G7346599
product price: $128.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59 in
- Height 35 13/32 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SF322001239
- Zoro # G7346599
- UPC # 560375047296
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 59 in |
Height | 35 13/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Medium Density Fiberboard |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Includes | Mounting Hardware |
Board Frame Material | Medium Density Fiberboard |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Medium Density Fiberboard, Width 59 in, Height 35 13/32 in, Frame Color Oak, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- ZEBRA PEN ZD421T 203DPI TT USB (ZD4A042-301M00EZ)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- MASTERVISION White Easel Pad Roll, Bleed Blocker, PK4 (FL2330102)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- BI-SILQUE Board, Ayda, Fab, Gry, 36X48 (BVCFA05429214)
- Mastervision Bulletin Boards