Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 24x36", Aluminum Frame
Mfr # CA031170
Zoro # G6245185
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA031170
- Zoro # G6245185
- UPC # 088698260869
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 36" |
Depth | 0.75" |
Board Width | 24" |
Board Height | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Mounting Type | Easy 4-Corner Mounting Kit (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Easy-4-Corner Mounting Kit Included |
Item | Boards |
Includes | Hanging Hardware; Instructions |
Material | Aluminum |
Color | Natural |
Standards | ISO Compliant |
Description
Cork Board,24x36 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (BRT-LC713PKS)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- SCOTCH MOUNTING TAPE 3/4""X350"" (110H-LONG-DC)
- MASTERVISION Fabric Bulletin Board 18x24", Gray (FB0470608)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- MASTERVISION Cork Bulletin Board 36"H x 48"W (VT640101720)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- GHENT Fabric Bulletin Board 36"x46.5", Blue (TF34-93)
- Mastervision Bulletin Boards