Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 23-39/64"W
Mfr # MC040014231
Zoro # G7298475
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 39/64 in
- Height 17 45/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MC040014231
- Zoro # G7298475
- UPC # 560375001144
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 23 39/64 in |
Height | 17 45/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Fiberboard |
Board Frame Material | Fiberboard |
Includes | Mounting Hardware |
For Use | Classrooms, Industrial, Office, Warehouse |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 23 39/64 in, Height 17 45/64 in, Frame Color Oak, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- SHARPIE Pen, Sharpie, Fine, Ast, PK12 (1802226)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- PROSKIT Electronics Master Kit, Briefcase Style (PK-1700NA)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Black (MX04433168)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Blue (XA0222830)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- Mastervision Bulletin Boards