Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 23-39/64"W
Mfr # CA021170
Zoro # G7298466
original price:
$25.05
14% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 39/64 in
- Height 17 45/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA021170
- Zoro # G7298466
- UPC # 560375042208
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 23 39/64 in |
Height | 17 45/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting Hardware |
Item | Bulletin Board |
For Use | Classrooms, Industrial, Office, Warehouse |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 23 39/64 in, Height 17 45/64 in, Frame Color Silver, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- NATIONAL HARDWARE Lckbl Draw Catch Znc Plt (N208-579)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- ADIROFFICE 16-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-16-MEO)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Oak Frame (MX141212319)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- Mastervision Bulletin Boards