Shop All Dry Erase Boards
Mastervision
Calendar Dry Erase Board 3"-1, Gray
Mfr # MB3507186
Zoro # G6244659
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Natural; White
- Dry Erase Surface Type Combination, Bulletin/Magnetic Dry Erase Calendar
- Mounting/Mobility Type Heavy Duty Mounting Kit
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MB3507186
- Zoro # G6244659
- UPC # 560375046985
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Height | 18" |
Width | 24" |
Board Width | 24" |
Details
Item | Calendar Dry Erase Board,3"-1,Gray |
Board Color | Natural; White |
Dry Erase Surface Type | Combination, Bulletin/Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Heavy Duty Mounting Kit |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting Kit |
Standards | ISO 9001-2008 |
Color | Natural/White |
Board Material | Cork; Enameled Steel |
Material | Aluminum |
Board Style | Combination, Bulletin/Magnetic Dry Erase Calendar |
Weight | 3.3 lbs |
Mounting Details | Heavy Duty Mounting Kit (Included) |
Description
Calendar Dry Erase Board,3"-1,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- MASTERVISION 79"x30" Melamine Dry Erase Board, Aluminum Frame (EA2300335MV)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0594830)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION 36"x48" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI050205)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- Mastervision Dry Erase Boards