Shop All Bulletin Boards
Mastervision
Bulletin Board, Cork, 94-1/2" W
Mfr # SF362001233
Zoro # G7376251
product price: $190.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Width 94 1/2 in
- Height 47 13/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # SF362001233
- Zoro # G7376251
- UPC # 560375047333
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 94 1/2 in |
Height | 47 13/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Frame Material | Fiberboard |
Includes | Mounting Hardware |
Board Frame Material | Fiberboard |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Board Style | Push-Pin |
For Use | Classrooms, Industrial, Office, Warehouse |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 94 1/2 in, Height 47 13/64 in, Frame Color Oak, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- OHAUS AC Adapter, ABS Plastic (46001724)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- Mastervision Bulletin Boards