Shop All Bulletin Boards
Mastervision
Bulletin Board, Cork, 70-13/16" W
Mfr # CA271170
Zoro # G7376297
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 70 13/16 in
- Height 47 13/64 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CA271170
- Zoro # G7376297
- UPC # 560375042727
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 70 13/16 in |
Height | 47 13/64 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
For Use | Classrooms, Industrial, Office, Warehouse |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 70 13/16 in, Height 47 13/64 in, Frame Color Silver, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL4)
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- SAUNDERS Clipboard 1/2", Black (00552)
- MASTERVISION Self-Stick Easel Pad, White, PK2 (FL1218207)
- MASTERVISION Earth Cork Board, 48 x 72, Wood Frame (SB1420001233)
- MASTERVISION Fabric Bulletin Board 24x18", Black (FB0471168)
- MASTERVISION Gray Felt Bulletin Board, 36" X 48", Aluminum Frame (FA05429214)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Black (MX04433168)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Oak Frame (MX141212319)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- Mastervision Bulletin Boards