Shop All Dry Erase Boards
Mastervision
Black & White Message Board Set, Assorted Sizes & Colors, PK3
Mfr # SOR033
Zoro # G5228253
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Black; White
- Dry Erase Surface Type Combination Set, Bulletin/Chalk/Dry Erase
- Board Frame Material MDF
- Frame Color Black
- Width Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # SOR033
- Zoro # G5228253
- UPC # 560375010979
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Width | Assorted |
Height | Assorted |
Depth | 3" |
Board Width | Assorted |
Details
Item | Boards |
Board Color | Black; White |
Dry Erase Surface Type | Combination Set, Bulletin/Chalk/Dry Erase |
Board Frame Material | MDF |
Frame Color | Black |
Features | Black & White Set—Includes one 16" x 24" natural cork bulletin board, one black chalk/natural cork bulletin combination board/planner and one dry erase/cork bulletin combination board |
Board Material | Assorted |
Includes | (1) 16" x 24" Natural Cork Bulletin Board; (1) Black Chalk/Natural Cork Bulletin Combination Board/Planner; (1) Dry-Erase/Cork Bulletin Combination Board; Dry- Erase Markers; Board Erasers; Magnets; Push Pins; Wall Fixing Kits |
Material | MDF |
Board Style | Combination Set |
Color | Black; White |
Weight | 11.79 lbs |
Description
MasterVision® Black & White Message Board Set, Assorted Sizes & Colors, 3/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD BLACK (106R03476)
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- MASTERVISION 1.5 ft.x2ft. Dry Erase Board (MA0200790)
- MASTERVISION 18"x36" Magnetic Cubicle Dry Erase, Aluminum Frame (MA10007705)
- MASTERVISION 48"X18" Magnetic Calendar Combo Board (XA429993700)
- MASTERVISION 12"x36" Dry Erase Cubicle Board, Black Frame (MA16007705)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- Mastervision Dry Erase Boards