Shop All Dry Erase Boards
Mastervision
80"x76" Steel Dry Erase Board, Aluminum Frame
Mfr # QR5507
Zoro # G7313988
product price: $820.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$820.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Mobile/Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # QR5507
- Zoro # G7313988
- UPC # 560375010634
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 80 in |
Dry Erase Width | 76 in |
Adjustable Height Range | Not Adjustable |
Depth | 24 in |
Width | 76" |
Height | 80" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Includes | Mounting hardware |
Corner Shape | Square |
Frame Material | Aluminum |
Standards | TAA Compliant |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 80 in, Dry Erase Width 76 in, Depth 24 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Assorted Colors, PK3 PK (32726PP)
- EPSON T822520-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Cyan/Magenta/Yellow, PK3 (T822520S)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED REAM (811-22S)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- MASTERVISION 48"x72" Porcelain Dry Erase Board (CR1201170MV)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- Mastervision Dry Erase Boards