Shop All Dry Erase Boards
Mastervision
79"x30" Melamine Dry Erase Board, Aluminum Frame
Mfr # EA2300335MV
Zoro # G7346641
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 79 in
- Dry Erase Width 30 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA2300335MV
- Zoro # G7346641
- UPC # 560375050029
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 79 in |
Dry Erase Width | 30 in |
Adjustable Height Range | 45 in to 79 in |
Depth | 31 1/2 in |
Overall Height | 79" |
Overall Width | 30" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Portable/Carry |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Frame Material | Aluminum |
Includes | Mounting hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 79 in, Dry Erase Width 30 in, Depth 31 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range 45 in to 79 in, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-It, Notes, Ss, 3x3, Hiland, PK12 (6549A)
- SEALER SALES 6 x 10 3 Mil ClearGold Vacuum Pouches, 1000PK (10036993)
- AVERY Protector, Sheet, Sprhvy, 50Pk (AVE74130)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- Mastervision Dry Erase Boards