Shop All Dry Erase Boards
Mastervision
78"x30" Steel Dry Erase Board, Black Frame
Mfr # EA48062119
Zoro # G7313936
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 42 in
- Dry Erase Width 29 1/2 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA48062119
- Zoro # G7313936
- UPC # 560375050098
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 42 in |
Dry Erase Width | 29 1/2 in |
Adjustable Height Range | 69 in to 78 in |
Depth | 27 in |
Overall Height | 78" |
Overall Width | 30" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | Mounting hardware |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 42 in, Dry Erase Width 29 1/2 in, Depth 27 in, Dry Erase Surface Finish Matte, Adjustable Height Range 69 in to 78 in, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Peacock Green, 1 Pint (S2613X)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- Mastervision Dry Erase Boards