Shop All Dry Erase Boards
Mastervision
78"x26-1/2" Steel Dry Erase Board, Black Frame
Mfr # EA2306475
Zoro # G7309456
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 78 in
- Dry Erase Width 26 1/2 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA2306475
- Zoro # G7309456
- UPC # 560375050982
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 78 in |
Dry Erase Width | 26 1/2 in |
Adjustable Height Range | 44 in to 78 in |
Depth | 43 in |
Overall Height | 78" |
Overall Width | 26-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Portable/Carry |
Dry Erase Surface Finish | Matte |
Board Frame Material | Plastic |
Frame Color | Black |
Includes | Mounting hardware |
Frame Material | Plastic |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 78 in, Dry Erase Width 26 1/2 in, Depth 43 in, Dry Erase Surface Finish Matte, Adjustable Height Range 44 in to 78 in, Frame Color Black, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Steel, Includes Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder Bag, 36 x 18 x 13 In, PK50 (FEL36054)
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- AVERY Matte Clear Return Address Labels, PK800 (15667)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- MASTERVISION 24"x36" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA01110830)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION 23-39/64"x35-13/32" Melamine Whiteboard, Aluminum Frame (MA0312170MV)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0594830)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- TREND ENTERPRISES Graphing Grid (Small Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27305)
- Mastervision Dry Erase Boards