Shop All Dry Erase Boards
Mastervision
74-1/2"x29-1/2" Melamine Dry Erase Board, Black Frame
Mfr # EA4800055
Zoro # G7314155
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 74 1/2 in
- Dry Erase Width 29 1/2 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA4800055
- Zoro # G7314155
- UPC # 560375050487
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 74 1/2 in |
Dry Erase Width | 29 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 27 in |
Overall Width | 29-1/2" |
Overall Height | 74-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Aluminum |
Includes | Mounting hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 74 1/2 in, Dry Erase Width 29 1/2 in, Depth 27 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- DELL DELL COMP. E525W BLACK (593-BBJX)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 36 x 24, White (3967U00-01)
- Mastervision Dry Erase Boards