Shop All Dry Erase Boards
Mastervision
71"x26-1/4" Melamine Dry Erase Board, Matte
Mfr # RQR0521
Zoro # G7314076
product price: $621.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 71 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # RQR0521
- Zoro # G7314076
- UPC # 560375000048
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 71 in |
Dry Erase Width | 26 1/4 in |
Adjustable Height Range | Not Adjustable |
Depth | 25 in |
Height | 71" |
Width | 26-1/4" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Frame Material | Aluminum |
Includes | Mounting hardware |
Corner Shape | Square |
Standards | TAA Compliant |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 71 in, Dry Erase Width 26 1/4 in, Depth 25 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Brands SAN37121DZ Sharpie Precision Ultra-Fine Point Markers - Black (SAN37121DZ)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MASTERVISION Calendar Dry Erase Board 3"-1, Gray (MB3507186)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- MASTERVISION Magnetic Steel Dry-Erase Board, 48" X 48", Aluminum Frame (MA3807170)
- GHENT 48"x96" Porcelain Whiteboard, Mahogany Frame (DFMGY48)
- Mastervision Dry Erase Boards