Shop All Dry Erase Boards
Mastervision
67"x36" Melamine Portable Dry Erase Board, Plastic Frame
Mfr # EA2300433MV
Zoro # G7346626
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 67 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA2300433MV
- Zoro # G7346626
- UPC # 560375050913
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 67 in |
Dry Erase Width | 36 in |
Adjustable Height Range | 44 in to 78 in |
Depth | 32 in |
Overall Height | 67" |
Overall Width | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Portable/Carry |
Dry Erase Surface Finish | Matte |
Board Frame Material | Plastic |
Frame Color | Gray |
Frame Material | Plastic |
Includes | Mounting hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 67 in, Dry Erase Width 36 in, Depth 32 in, Dry Erase Surface Finish Matte, Adjustable Height Range 44 in to 78 in, Frame Color Gray, Board Frame Material Plastic, Frame Material Plastic, Dry Erase Surface Type Melamine, Includes Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Large Ring, Blue Coating, 8-Inch (208LR-BLU-P)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- CYNAMED EMT Shears, 7.25", Flouride, Yellow (CYZR-0073)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- Mastervision Dry Erase Boards