Shop All Dry Erase Boards
Mastervision
67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame
Mfr # EA14000583MV
Zoro # G7346669
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 67 in
- Dry Erase Width 30 1/2 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # EA14000583MV
- Zoro # G7346669
- UPC # 560375050586
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 67 in |
Dry Erase Width | 30 1/2 in |
Adjustable Height Range | 42 in to 67 in |
Depth | 26 in |
Overall Height | 67" |
Overall Width | 30-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Portable/Carry |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Aluminum |
Includes | Mounting hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 67 in, Dry Erase Width 30 1/2 in, Depth 26 in, Dry Erase Surface Finish Matte, Adjustable Height Range 42 in to 67 in, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 24x28 400 (324)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA05105830)
- MASTERVISION 36"x48" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI050205)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- Mastervision Dry Erase Boards