Shop All Dry Erase Boards
Mastervision
48"x96" Porcelain Dry Erase Board
Mfr # CR1501170MV
Zoro # G6245036
product price: $519.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
- Dry Erase Surface Type Porcelain
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CR1501170MV
- Zoro # G6245036
- UPC # 560375011730
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Depth | 1" |
Height | 96" |
Board Width | 48" |
Details
Item | Dry Erase Board,Porcelain,48x96" |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Aluminum Tray; (4) Corner Mounting Kit; Instructions |
Standards | ISO 9001-2008 |
Board Material | Porcelain |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Description
Dry Erase Board,Porcelain,48x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replace Punch Head (A7074855E)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- GLOBAL INDUSTRIAL Rolling Magnetic Dry Erase Whiteboard, Double Sided Reversible, 48 x 36, Black Frame (B444997BK)
- Mastervision Dry Erase Boards