Shop All Dry Erase Boards
Mastervision
48"x96" Magnetic Dry Erase Board, Dry Erase Width: 96"
Mfr # MVI210201
Zoro # G9537556
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MVI210201
- Zoro # G9537556
- UPC # 00088698467138
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Details
Item | Magnetic Dry Erase Board,48x96",Black |
Description
Magnetic Dry Erase Board,48x96",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, PK4 (31734)
- BOX PACKAGING Rectangular Block Out Paper Labels, 6"L x 4"W, Kraft, Roll of 500 (DL1384K)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (22220)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2712170MV)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Aluminum Frame (MA0507790)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- Mastervision Dry Erase Boards