Shop All Dry Erase Boards
Mastervision
48"x96" Magnetic Dry Erase Board, Black Frame
Mfr # MVI210401
Zoro # G9537565
product price: $633.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MVI210401
- Zoro # G9537565
- UPC # 00088698602249
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Details
Item | Magnetic Dry Erase Board,48x96",Black |
Description
Magnetic Dry Erase Board,48x96",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Electrician's scissors with graduated milling profiles (011280095)
- MARKAL Trades-Marker All-Surface Marker, Red (96132)
- UST Strap Dispenser for Textile Straps (UST 2585)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle (10Y719)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 24"x36" Magnetic Whiteboard (CR0601170MV)
- MASTERVISION 48"X18" Magnetic Calendar Combo Board (XA429993700)
- MASTERVISION 1.5 ft.x2ft. Dry Erase Board (MA0200790)
- MASTERVISION 24"x36" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI030205)
- MASTERVISION 35-13/32"x59" Melamine Dry Erase Board, Aluminum Frame (MA1512170MV)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- Mastervision Dry Erase Boards