Shop All Dry Erase Boards
Mastervision
48"x96" Magnetic Dry Erase Board, Aluminum Frame
Mfr # MA2107790
Zoro # G9537705
product price: $326.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2107790
- Zoro # G9537705
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Details
Item | Magnetic Dry Erase Board,4x8ft.,Alum |
Description
Magnetic Dry Erase Board,4x8ft.,Alum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- PICA -Ink Deep Hole Marker, Black (150/46/SB)
- ILC Replacement For PREMIUM POWER, C9369W (C9369W)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 18 YELLOW100)
- MASTERVISION 48"x72" Porcelain Dry Erase Board (CR1201170MV)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- Mastervision Dry Erase Boards